Shop All Sockets
Proto
1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points
Mfr # J5310M
Zoro # G5103697
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 10mm |
Socket Depth | Deep |
Socket Sizes | 10mm |
Socket Size | 10 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Standards | ASME B107.110-2012, SAE AS955 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Deep Socket |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Product Type | Socket |
Description
Socket, Socket Size 10 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5263)
- BIG HORN 6 Inch Bench Vise (19285)
- TITAN Impact Adapter, 3/4" Female to 1/2" Male (42357)
- MITUTOYO Point Micrometer, Digital, 0 to 1", 30 Deg (342-361-30)
- PROTO 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (J5317M)
- PROTO 1/2 in Drive, 25mm Torx(R) Metric Socket, 12 Points (J5325M)
- PROTO 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5324M)
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (J5008H)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5211MN)
- PROTO 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (J5010H)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41448)
- Proto Sockets & Ratchets