Shop All Sockets
Proto
1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points
Mfr # J5441-10M-TT
Zoro # G5757011
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 10mm |
Socket Depth | Standard |
Socket Sizes | 10mm |
Tip Size | 10 mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 6 pt |
Standards | ASME |
Drive Type | Female Square |
Item | Socket Bit |
Features | (4) Detent Holes, Positive Tool Control System |
Tether Capable | Tether Ready |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Ready |
Replaceable Insert | No |
Insulated | No |
Tip Style | Hex |
Description
Socket Bit, Replaceable Insert No, Metric, Tip Size 10 mm, Tip Style Hex, Overall Length 3 1/4 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 3/8-24 Thread Size, 1.32"L, Blind Tap (0033-G)
- K-TOOL INTERNATIONAL 1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points (KTI-28120)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 600 lb. (252-1/2)
- PROTO 1/2 in Drive, 8mm 6 pt Metric Socket, 6 Points (J5441-8M-TT)
- PROTO 1/2 in Drive, 6mm 6 pt Metric Socket, 6 Points (J5441-6M-TT)
- PROTO SKT 1/2DR 15/16 6PT DEEP (PO5330H)
- PROTO Skt Drvr, Steel, Chrome, DrvSz 1/2 in (J5480AG)
- PROTO 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (J4707LM)
- PROTO 1 in Drive, 1-5/8" 12 pt SAE Socket, 12 Points (J5752)
- TEKTON 1/2 Inch Drive x 34 mm 6-Point Socket (SHD22134)
- Proto Sockets