Shop All Sockets
Proto
1/2 in Drive, 1" Torx(R) SAE Socket, 6 Points
Mfr # J5332
Zoro # G2769879
original price:
$21.95
9% off
new price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 1" |
Socket Depth | Deep |
Socket Sizes | 1 in |
Socket Size | 1 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Item | Deep Socket |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 1 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Yellow Hitting Screwdriver Square Shank Flat Tip 5/16X8 in. (D405G)
- GEARWRENCH 1/4" x 24" Slotted Dual Material Screwdriver (80076H)
- INGERSOLL-RAND Tool Balancer, 2.2 to 4.4 Lb. (BLD2)
- GENERAL WIRE SPRING General Wire Coupling Wrench W/ G-Connector (G-CW)
- PROTO 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 6 Points (J5336)
- PROTO 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 6 Points (J5340)
- PROTO 1/2 in Drive, 1-3/16" Triple Square SAE Socket, 6 Points (J5338)
- PROTO 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (J7414M)
- PROTO HINGE HANDLE 1/4DR (PO4766)
- PROTO 3/4 in Drive, 38mm 12 pt Metric Socket, 12 Points (J5538M)
- WESTWARD 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (53YT45)
- Proto Sockets & Ratchets