Shop All Sockets
Proto
1/2 in Drive, 1-9/16" Hex SAE Socket, 6 Points
Mfr # J5450H
Zoro # G5103749
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Size | 1-9/16" |
Socket Sizes | 1-9/16 in |
Socket Depth | Standard |
Socket Size | 1 9/16 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 1 9/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Pliers Holders - Open Bottom, Leather, 1 Pockets (5107-9)
- EAZYPOWER Screw Extractor, No. 1 (80937)
- STARRETT Band Saw Blade, 15 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-15-03)
- WESTWARD Round File, 8 In, Second, Machinists (1NFT3)
- PROTO 1/2 in Drive, 1-1/2" Hex SAE Socket, 6 Points (J5448H)
- PROTO 1/4 in Drive, 15mm 6 pt Metric Socket, 6 Points (J4715LM)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5218N)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5218MN)
- PROTO 1/4 in Drive, 13mm Triple Square Metric Socket, 12 Points (J4713TM)
- PROTO 3/8 in Drive, 12mm 12 pt Metric Socket, 12 Points (J5275AM)
- URREA 1/2" drive 6-point deep socket 23MM (5323HM)
- Proto Sockets & Ratchets