Shop All Sockets
Proto
1/2 in Drive, 1-5/16" Triple Square SAE Socket, 6 Points
Mfr # J5342
Zoro # G3905041
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/2 in |
Size | 1-5/16" |
Socket Sizes | 1-5/16 in |
Socket Depth | Deep |
Socket Size | 1 5/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Item | Deep Socket |
Tether Capable | Not Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Product Type | Socket |
Description
Socket, Socket Size 1 5/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Micro Case, 7-1/2"L x 5.06"W x 3.12"D (1050S)
- TOLSEN 10 Cable Cutter Heavy Duty Drop-Forged High Quality Tool Steel, Double-Dipped Handle (38022)
- RIDGID Pins, PK4 (89085)
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-18 UNF 2B (301144540)
- PROTO 1/2 in Drive, 1-7/16" Triple Square SAE Socket, 6 Points (J5346)
- PROTO 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 6 Points (J5344)
- PROTO 1/2 in Drive, 1-1/2" Triple Square SAE Socket, 6 Points (J5348)
- PROTO 3/8 in Drive, 6mm 12 pt Metric Socket, 12 Points (J5206M)
- PROTO 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (J5417M)
- PROTO Skt Drvr, Steel, Chrome, DrvSz 1/4 in (J4780AG)
- WESTWARD 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (10E272)
- Proto Sockets