Shop All Sockets
Proto
1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points
Mfr # J5442
Zoro # G2770509
original price:
$27.94
13% off
new price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 5/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 5/64 in |
Size | 1-5/16" |
Socket Depth | Standard |
Socket Sizes | 1-5/16 in |
Socket Size | 1 5/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Socket |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 1 5/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TOOLS Thread Pitch Gauges-16-leaf Metric Thread Gauge-Carded (12016)
- MILWAUKEE TOOL EXACT #8 Copper 12T U-Style Die (49-12-U008C)
- BOSCH Jig Saw Guide (JA1010)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X20)
- PROTO 1 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (J5744)
- PROTO 1/2 in Drive, 21mm Torx(R) Metric Socket, 12 Points (J5321M)
- PROTO 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J4710T)
- PROTO 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5026B)
- PROTO 1/4 in Drive, 15mm 6 pt Metric Socket, 6 Points (J4715LM)
- PROTO 1/2 in Drive, 5/8" SAE Socket, 6 Points (J5320-50)
- PRO-GRADE TOOLS Socket, 1/4"Dr., Rail (11917)
- Proto Sockets