Shop All Sockets
Proto
1/2 in Drive, 1-3/8" Torx(R) SAE Socket, 12 Points
Mfr # J5444
Zoro # G2770463
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 in |
Size | 1-3/8" |
Socket Depth | Standard |
Socket Sizes | 1-3/8 in |
Socket Size | 1 3/8 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Item | Socket |
Tether Capable | Not Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 1 3/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND M3X0.5 D3 3FL TPR 1001TN TIN TAP (C83803)
- AIRSPADE AirSpade, 3 ft. Extension for Series 3000 (LT17)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081BK-0A0-19049 (995S-081BK-0A0-19049)
- DRILL AMERICA 5/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/32)
- PROTO 1/2 in Drive, 13/16 in 8 pt SAE Socket, 8 Points (J7426S)
- PROTO 3/4 in Drive, 1-13/16" Triple Square SAE Socket, 12 Points (J5558)
- PROTO SKT 3/4DR 22MM 12PT (PO5522M)
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5426H)
- PROTO 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (J7420MT)
- PROTO 3/8 in Drive, 7/16" 8 pt SAE Socket, 8 Points (J5214S)
- STAHLWILLE TOOLS 10 mm (3/8") Socket Size 19 mm L.32 mm (02010019)
- Proto Sockets