Shop All Sockets
Proto
1/2 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points
Mfr # J5344H
Zoro # G3633165
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/2 in |
Size | 1-3/8" |
Socket Depth | Deep |
Socket Sizes | 1-3/8 in |
Socket Size | 1 3/8 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 6 pt |
Drive Type | Hand |
Category Type | Hex Socket |
Item | Deep Socket |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Product Type | Socket |
Description
This Proto J5344H 1/2" Drive, 1-3/8" 6 pt SAE Deep Socket is the ideal tool for any mechanic. It is designed to be long lasting and dependable. The socket has a hexagonal shape that allows you to grip it firmly and securely. It has six points which provide better torque than standard sockets. With a chrome finish, this deep socket will resist corrosion and wear and tear over time. This deep socket by Proto is the high quality tool you can rely on when it comes to working with your car or truck's engine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65594GRA)
- IRWIN Power Bit, SAE, 2-1/2" Bit L, PK2, Shank Style: Hex (IWAF32DEP2T252)
- SUNEX Metric Flare Nut Wrench Set, 3/8 in, 10 Pc (9710M)
- WRIGHT TOOL Bit Replacement 3/8" Drive Standard Impa (32B04B)
- PROTO 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (J5348H)
- PROTO 1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (J5342H)
- PROTO 1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (J5346H)
- PROTO 3/4 in Drive, 1" Triple Square SAE Socket, 12 Points (J5532)
- PROTO 3/8 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J5210M)
- PROTO 3/8 in Drive, 6mm 12 pt Metric Socket, 12 Points (J5206M)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5212MN)
- Proto Sockets & Ratchets