Shop All Sockets
Proto
1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points
Mfr # J5444B
Zoro # G7536435
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 in |
Size | 1-3/8" |
Socket Sizes | 1-3/8 in |
Socket Depth | Standard |
Socket Size | 1 3/8 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 12 pt |
Standards | ASME B107.110-2012 |
Tether Capable | Tether Capable |
Drive Type | Hand |
Features | Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 1 3/8 in, 12-Point, Alloy Steel, Black Oxide, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (J5009MH)
- HHIP 1/2" JT33 Drill Chuck with 5/8" Straight Shank Arbor (9999-0014)
- CHICAGO PNEUMATIC Needle, Type 1, PK19 (P100146)
- RAILHEAD GEAR Ratchet, Impact, Reaction Free, 3/8" (KE-1150)
- PROTO 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J4710TB)
- PROTO 1/4 in Drive, 5/16" Double Square SAE Socket, 8 Points (J4710S)
- PROTO 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5220)
- PROTO 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5440B)
- PROTO 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5428)
- PROTO 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5224M)
- WESTWARD 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (53YU17)
- Proto Sockets & Ratchets