Shop All Sockets
Proto
1/2 in Drive, 1-31/64" 12 pt SAE Socket, 12 Points
Mfr # J5414B
Zoro # G7600153
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 31/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 1-31/64" |
Socket Depth | Standard |
Socket Sizes | 7/16 in |
Socket Size | 7/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 12 pt |
Standards | ASME B107.110-2012, SAE AS4984A |
Drive Type | Hand |
Features | Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Tether Capable | Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 7/16 in, 12-Point, Alloy Steel, Black Oxide, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Stator & Pcba Assy (ML14-20-1120)
- J.W. WINCO GN351.2-51-51-3/8X16-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-51-51-3/8-55)
- STAHLWILLE TOOLS Set: Combination ratcheting Wrenchs OPEN-RATCH 12-pcs. (96401712)
- BETA Swivel T-Handle, 1/4" Drive (009000843)
- PROTO Slid"g T-Handle, 3/4" Dr., 20 " (J5685)
- PROTO 1 in Drive, 13/16 in 6 pt SAE Socket, 6 Points (J10013)
- PROTO Breaker Bar, 1/2" Drive Sz, 10-7/8" Length (J5466)
- PROTO 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (J5207MH)
- PROTO 1" Drive, 1 3/4 in Groove dia, 1.96 in Hub dia SAE Socket, 6, 8 Points (JRR10028)
- PROTO 3/4 in Drive, 1-1/8" Torx(R) SAE Socket, 12 Points (J5536)
- BETA Socket End Wrench, Size 7 x 7mm, 6 pt. (933)
- Proto Sockets & Ratchets