Shop All Sockets
Proto
1/2 in Drive, 1-3/16" Triple Square SAE Socket, 12 Points
Mfr # J5438
Zoro # G3905671
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 3/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 3/4 in |
Size | 1-3/16" |
Socket Depth | Standard |
Socket Sizes | 1-3/16 in |
Socket Size | 1 3/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 1 3/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-1/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE0)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (63-606)
- CATERPILLAR 2Pc Multi Tool/Pocket Tool Set (240364)
- TOMAHAWK POWER Honda Concrete Power Screed with 12ft & 8ft Magnesium Aluminum Boards (TVSA-H + TSB8-P + TSB12-P)
- PROTO 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (J5440)
- PROTO 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 12 Points (J5436)
- PROTO 3/4 in Drive, 2-1/16" Triple Square SAE Socket, 12 Points (J5566)
- PROTO 1/2 in Drive, 15/16" SAE Socket, 1 Points (J5446A)
- PROTO 1/4" Drive, 5/16 in Hex SAE Socket, 6 Points (J6910PF)
- PROTO SKT 3/8DR 3/4 6PT (PO5224H)
- TEKTON 3/8 Inch Drive x 17 mm Universal Joint Socket (SHD18117)
- Proto Sockets