Shop All Sockets
Proto
1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points
Mfr # J5338H
Zoro # G2769851
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 1-3/16" |
Socket Sizes | 1-3/16 in |
Socket Depth | Deep |
Socket Size | 1 3/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Tether Capable | Not Tether Capable |
Category Type | Hex Socket |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Deep Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 1 3/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4518PP-200)
- RIDGID Cutter Roll (34305)
- CRAFTSMAN Black, Magnetic Power Strip, Steel (CMST82693)
- L.H. DOTTIE L.H. Dottie 1-1/8'' Die (3/4'' Conduit) (HPD118)
- PROTO 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (J5324H)
- PROTO 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (J5330H)
- PROTO 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (J5340H)
- PROTO 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points (J4710TM)
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5426H)
- PROTO 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5348-TT)
- DYNAMIC Tools 3/8"Dr SAE 1/2" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008646)
- Proto Sockets