Shop All Sockets
Proto
1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points
Mfr # J5338-TT
Zoro # G6655695
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 1-3/16" |
Socket Depth | Deep |
Socket Sizes | 1-3/16 in |
Socket Size | 1 3/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Deep Socket |
Tether Capable | Tether Ready |
Drive Type | Hand |
Standards | AS954E S3.8.1, ASME B107.1 |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Ready |
Socket Shape | 12-Point |
Tether Ready | Yes |
Product Type | Socket |
Type | 4-Hole |
Description
Socket, Socket Size 1 3/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS954E S3.8.1, ASME B107.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER mini-Mag Protractor (544224501)
- MILWAUKEE TOOL 3/4" HEX Demo Tamper Shank (48-62-3065)
- WILTON C-Clamp, 3-5/16", Steel, Extra HD, 16,250 lb (3-FC)
- GREY PNEUMATIC 3/8" Drive Impact Socket 12 pt. (1118U)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5318-TT)
- PROTO 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5314-TT)
- PROTO 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5340-TT)
- PROTO SKT 1/2DR 26MM 12PT (PO5426M)
- PROTO 3/4 in Drive, 1-1/2 in 6 pt SAE Socket, 6 Points (J07524-LT)
- PROTO RATCHET 3/8" DR 7" FLEX FP (POJ5249HTCF)
- TEKTON 1/2 Inch Drive x 29 mm Deep 6-Point Socket (SHD23129)
- Proto Sockets