Shop All Sockets
Proto
1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points
Mfr # J5440N
Zoro # G7130468
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Intermediate
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 7/8 in |
Size | 1-1/4" |
Socket Depth | Standard |
Socket Sizes | 1-1/4 in |
Socket Size | 1 1/4 in |
Details
Socket Type | Intermediate |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Item | Socket |
Tether Capable | Not Tether Capable |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 1 1/4 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILL BIT 1/2"" BLK OXIDE (67832)
- MILWAUKEE TOOL SHOCKWAVE 12 in Impact Locking Bit Holder (48-32-4533)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-07-09-1/2)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish (55112)
- PROTO 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J5277HA)
- PROTO 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (J4716)
- PROTO 1" Drive, SAE Socket, 6, 8 Points (J10000P2)
- PROTO 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (J5428M-TT)
- PROTO 3/4 in Drive, 2-1/16" Triple Square SAE Socket, 12 Points (J5566)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5318B)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (20HW59)
- Proto Sockets