Shop All Sockets
Proto
1/2 in Drive, 1-1/4 in 12 pt SAE Socket, 12 Points
Mfr # J7340
Zoro # G7504296
original price:
$22.69
5% off
new price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/2 in |
Size | 1-1/4 in |
Socket Depth | Deep |
Socket Size | 1 1/4 in |
Socket Length | 3 1/2 in |
Description
When you need to remove rusted or corroded fasteners, the Proto J7340 1/2" Drive Deep Impact Socket is the tool for the job. It has a black oxide finish and 12-point configuration that provides more contact area with fasteners. The impact socket features a black oxide finish and alloy steel construction for maximum durability. Its deep socket can handle fasteners up to twice as long as standard sockets. With a 1/2 in drive size, this impact socket has an overall length of 3 1/2 in. The twelve point design ensures a firm grip on any type of fastener, while its deep well prevents stripping or rounding off of fasteners. When it comes to removing stubborn bolts and nuts, the Proto J7340 1/2" Drive Deep Impact Socket is your best bet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WRENCH COMBINATION 18MM (CCW29)
- PROTO 3/8 in Drive, 5/8 in 6 pt SAE Socket, 6 Points (J77277P)
- INSIZE Frame Level, 1-37/64" W, 6" L, Cast Steel (4902-6)
- URREA 3/4" Drive Hexagonal Socket Bit, SAE, 6 pcs (75150)
- PROTO 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (J4706M)
- PROTO 1/2 in Drive, 9/16" 8 pt SAE Socket, 8 Points (J5418S)
- PROTO 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5340B)
- PROTO 3/4 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5528)
- PROTO 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5412)
- PROTO 1/4 in Drive, SAE Socket, 6 Points (J4770R-1/16)
- K-TOOL INTERNATIONAL 3/8" Drive, 15/16" SAE Socket, 12 Points (KTI-22530)
- Proto Sockets & Ratchets