Shop All Sockets
Proto
1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points
Mfr # J5440H
Zoro # G2770472
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 3/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 3/4 in |
Size | 1-1/4" |
Socket Depth | Standard |
Socket Sizes | 1-1/4 in |
Socket Size | 1 1/4 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Category Type | Hex Socket |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 1 1/4 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Radius Gage (167M-3)
- WIHA T-Handle Driver, 1/2" Drive, Chrome (29012)
- AMPCO SAFETY TOOLS Machinist Hammer, 1/4 lb., 9-3/4" L (H-44FG)
- KO-KEN Ratchet Handle 24 teeth Short 110mm 1/2 Sq. Drive (3749S-1/2)
- PROTO 1 in Drive, 24mm 6 pt Metric Socket, 6 Points (J10024M)
- PROTO SKT 1/2"DR 27mm 12PT (PO5427M)
- PROTO 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (J5011MH)
- PROTO 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5324)
- PROTO 1/2 in Drive, 1/2" Spline SAE Socket, 12 Points (J5416SPL)
- PROTO 1/4 in Drive, Metric Socket, 6 Points (J4770R-1.5M)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 7mm (80521)
- Proto Sockets & Ratchets