Shop All Sockets
Proto
1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points
Mfr # J5340B
Zoro # G7490603
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 1-1/4" |
Socket Sizes | 1-1/4 in |
Socket Depth | Deep |
Socket Size | 1 1/4 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Standards | ASME B107.110-2012, SAE AS954G |
Drive Type | Hand |
Item | Deep Socket |
Features | Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Product Type | Socket |
Description
Socket, Socket Size 1 1/4 in, 12-Point, Alloy Steel, Black Oxide, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Blades for Automatic Insulation Stripper (12 49 21)
- AJAX TOOL WORKS RIVET SET 3/16" ROUND (AJA1604)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7.00mm (45307)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.015 (111201500)
- PROTO 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5316B)
- PROTO 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (J5336B)
- PROTO 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5326B)
- PROTO 1/2 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5412B)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4714MN)
- PROTO 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (J5529M)
- KO-KEN Socket 17mm 6 Point 38mm Magnet 1/2 Sq. Drive (14400MG-17)
- Proto Sockets & Ratchets