Shop All Sockets
Proto
1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points
Mfr # J5340-TT
Zoro # G6533746
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 1-1/4" |
Socket Sizes | 1-1/4 in |
Socket Depth | Deep |
Socket Size | 1 1/4 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Ready |
Drive Type | Hand |
Item | Deep Socket |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS954E S3.8.1, ASME B107.1 |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Ready |
Socket Shape | 12-Point |
Tether Ready | Yes |
Product Type | Socket |
Type | 4-Hole |
Description
Socket, Socket Size 1 1/4 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS954E S3.8.1, ASME B107.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Steel Nail Set, Metric Measurement, Steel (CMHT58116)
- MASTER APPLIANCE Shoulder Screw (SRW-321)
- POWERBUILT 7/8" Combination Wrench Polished (644149)
- ZORO SELECT Chipping Hammer With Spring Steel Handle (19N781)
- PROTO 1/2 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5312-TT)
- PROTO 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5314-TT)
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5330-TT)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5214MN)
- PROTO 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (J5432B)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4713MN)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 30mm (80813)
- Proto Sockets