Shop All Sockets
Proto
1/2 in Drive, 1-1/2" Triple Square SAE Socket, 6 Points
Mfr # J5348
Zoro # G2769967
original price:
$53.84
14% off
new price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/2 in |
Size | 1-1/2" |
Socket Depth | Deep |
Socket Sizes | 1-1/2 in |
Socket Size | 1 1/2 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Deep Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Product Type | Socket |
Description
Socket, Socket Size 1 1/2 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 1/2 Inch Keyed Chuck 1/2 Inch-20 UNF Drill Chuck for Power Tools (J3113)
- URREA 1/2" drive, hexagonal short bit socket 5/16" (5441-5/16)
- H & H INDUSTRIAL PRODUCTS Dasqua 2-6" 0.0005" Precision Dial Bore Gage (5512-6130)
- TE-CO T-Nut, Black Oxide, 3/8-16, 7/16 (41404)
- PROTO 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 6 Points (J5342)
- PROTO 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 6 Points (J5344)
- PROTO 1/2 in Drive, 1-7/16" Triple Square SAE Socket, 6 Points (J5346)
- PROTO 1/2 in Drive, 8mm 6 pt Metric Socket, 6 Points (J5441-8M-TT)
- PROTO 1 1/2 in Drive, 2-1/4 in 6 pt SAE Socket, 6 Points (J15036)
- PROTO 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5348-TT)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 3/4" (80371)
- Proto Sockets