Shop All Sockets
Proto
1/2 in Drive, 1-1/2" Hex SAE Socket, 6 Points
Mfr # J5448H
Zoro # G2770597
original price:
$65.69
44% off
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Size | 1-1/2" |
Socket Sizes | 1-1/2 in |
Socket Depth | Standard |
Socket Size | 1 1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Tether Capable | Not Tether Capable |
Item | Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 1 1/2 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 2-1/2" Light Duty Combination Vise with Swivel Base (SBV-65)
- KNIPEX 5.3 in Cobra(R) / 87 series Cobra(R) XS, Serrated (87 00 100)
- OSG Countersink, Multi FL, 82 deg., 1/4 in. (706-2500-082)
- DRILL AMERICA 1/4"x3/16" Pilots for Counterbore (DEWPIL1/4X3/16)
- PROTO 1/2 in Drive, 1-9/16" Hex SAE Socket, 6 Points (J5450H)
- PROTO 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (J5219MH)
- PROTO 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (J4711M)
- PROTO 1 in Drive, 3/4 in 4 pt SAE Socket, 4 Points (J10012SS)
- PROTO 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (J4707LTM)
- PROTO 1/2 in Drive, 15/16" Spline SAE Socket, 12 Points (J5330DPL)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 13/16 In Socket Imp 13/1, M807 (M807)
- Proto Sockets