Shop All Sockets
Proto
1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points
Mfr # J5448B
Zoro # G6104664
original price:
$28.17
4% off
new price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Size | 1-1/2" |
Socket Depth | Standard |
Socket Sizes | 1-1/2 in |
Socket Size | 1 1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 12 pt |
Standards | ASME B107.110-2012, SAE AS4984A |
Tether Capable | Tether Capable |
Drive Type | Hand |
Features | Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 1 1/2 in, 12-Point, Alloy Steel, Black Oxide, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Ratchet, Tooth, 80, 1/4" Dr (10080)
- APEX AUTOMOTIVE PARTS Pro Linesman Compound Action Pliers, 9" (PS20509C)
- GEARWRENCH 12mm 12 Point Stubby Combination Wrench (81636)
- KNIPEX Snap Ring Pliers, External, 5 1/4" Exter (46 31 A02)
- PROTO 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (J5424B)
- PROTO Proto J5218 3/8" Drive Socket 9/16" - 12 Point, 1-1/8"L (J5218)
- PROTO 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (J5424M-TT)
- PROTO 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5212M)
- PROTO 1/4 in Drive, 5.5mm Torx(R) Metric Socket, 12 Points (J47055LTM)
- PROTO 3/8" Drive, 12" Breaker Bar, Full Polish (J5266)
- KO-KEN Wheel Nut Socket 17mm Extra Thin walled 65mm Color coded Protector 1/2 Sq. Drive (4300PMZ.65-17)
- Proto Sockets & Ratchets