Shop All Sockets
Proto
1/2 in Drive, 1-1/16" Triple Square SAE Socket, 6 Points
Mfr # J5334
Zoro # G2769818
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 1-1/16" |
Socket Sizes | 1-1/16 in |
Socket Depth | Deep |
Socket Size | 1 1/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Deep Socket |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Product Type | Socket |
Description
Socket, Socket Size 1 1/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/16" 6 pt SAE Socket, 6 Points (41208)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2400)
- STARRETT Level (98Z-18)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 4 Pockets (5171PS)
- PROTO 1/2 in Drive, 1-3/16" Triple Square SAE Socket, 6 Points (J5338)
- PROTO 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 6 Points (J5340)
- PROTO 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 6 Points (J5336)
- PROTO 3/8 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J5210M)
- PROTO 1/2 in Drive, 1-5/16" Hex SAE Socket, 6 Points (J5442H)
- PROTO 3/4 in Drive, 1-7/16 in 12 pt SAE Socket, 12 Points (J07523T)
- DYNAMIC Tools 1/4" Drive 6 Point Metric, 10mm Standard Length, Chrome Socket (D003010)
- Proto Sockets & Ratchets