Shop All Sockets
Proto
1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points
Mfr # J5434
Zoro # G3905349
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 5/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 5/8 in |
Size | 1-1/16" |
Socket Depth | Standard |
Socket Sizes | 1-1/16 in |
Socket Size | 1 1/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 1 1/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510256)
- ATD TOOLS ATD Tools ATD-15015 Locking Welding Clamp Set - 5 Piece (ATD-15015)
- SPEEDAIRE Air Cut Off Tool, 3 in Wheel Diameter, 0.5 hp, 22,000 RPM (21AC04)
- LEATHERHEAD TOOLS NY Claw, 3 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-3-S)
- PROTO 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (J4712L)
- PROTO 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (J7312M)
- PROTO 1/2 in Drive, 18mm Torx(R) Metric Socket, 12 Points (J5418M)
- PROTO 1/2 in Drive, 36mm Triple Square Metric Socket, 12 Points (J5436M)
- PROTO 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (J5318M-TT)
- PROTO 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (J5428MH)
- CRESCENT 3/8" Drive 12 Point Standard Metric Socket 17mm (CDS47N)
- Proto Sockets & Ratchets