Shop All Socket Sets
Proto
1/2" Drive Tool Set SAE 27 Pieces 7/16 in to 1 1/4 in , Full Polish
Mfr # J54128A
Zoro # G2908342
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Tether Capable Tether Capable
- Sockets Included 5/8 in Spark Plug, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
- Impact Rated No
- Flex Socket Point Styles Included None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J54128A
- Zoro # G2908342
- UPC # 662679240417
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 7/16 in to 1 1/4 in |
Standard Socket Size | 1/2 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Standard Socket Style/Size | Standard 12-Point: 1/2 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 15/16 in, 1 in, 1 1/16 in, 1 1/4 in, 1 1/8 in |
Socket Size | 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Description
Proto's J54128A 1/2 in. Drive Tool Set is a comprehensive set of tools that can handle a wide range of fasteners. This tool kit comes with 27 pieces, including sockets, ratchets and wrenches, all packed into a metal box for easy storage. It has 7/16" to 1 1/4" SAE sockets, as well as 5/8", 11/16", 3/4", 13/16", 15/16", 1" and 1-1/4". The full polish finish provides a smooth feel and appearance. The hand drive size is 1/2". This set includes 12-point combination wrenches measuring from 5 mm to 13 mm. Proto Tools' J54128A 1/2 in. Drive Tool Set will be the perfect addition to your tool collection for tackling various jobs around the house or at work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Sliding Arm Locking Clamp, 11", 4-1/2"Cap. (SG5-DR)
- CHICAGO-LATROBE 135° Heavy-Duty 12 Aircraft Extension Drill Steam Oxide 912 HS 3/32 (40564)
- POWERBUILT 1/2" Drive Socket Rail (642507)
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 2 TPI, 0.035" Thick, Carbon Steel (ZHBGH02 -13'2)
- PROTO 1/2 in Drive Socket Set Metric 18 Pieces 9 mm to 23 mm , Chrome (J54218T)
- PROTO 1/2" Drive Socket Set Metric 23 Pieces 10 mm to 32 mm , Full Polish (J54209)
- PROTO 3/8" Drive Thin Wall Deep Impact Sockets set SAE 9 Pieces 1/4 in to 3/4 in , Black Oxide (J72117)
- PROTO 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54105)
- PROTO 1/4" Drive Deep Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Full Polish (J47100)
- PROTO 1/4" Drive Universal Socket Set SAE 9 Pieces 7/32 in to 9/16 in , Full Polish (J47107)
- GEARWRENCH 7 Piece 1/4" Drive 6 Point Flex SAE Socket Set (80310D)
- Proto Sockets & Ratchets