Shop All Socket Sets
Proto
1/2" Drive Socket Combination Set SAE 59 Pieces 3/8 in to 1 1/2 in , Full Polish
Mfr # J54132
Zoro # G2583174
product price: $953.99
/ea
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME B107.110-2012, SAE AS4984A
- Socket Size Range 3/8 in to 1 1/2 in
- Std. Socket Point Styles Included 8, 12
- Number of Pieces 59
- Finish Full Polish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J54132
- Zoro # G2583174
- UPC # 662679240431
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 3/8 in to 1 1/2 in |
Drive Size | 1/2" |
Socket Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 25/32 in, 13/16 in, 7/8 in, 29/32 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in |
Standard Socket Style/Size | Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 25/32 in, 13/16 in, 7/8 in, 29/32 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in, 1-5/16 in, 1-3/8 in, 1-7/16 in, Standard 8-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 1 in |
Standard Socket Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 25/32 in, 13/16 in, 7/8 in, 29/32 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in |
Description
Proto's J54132 1/2 in. Drive Socket Combination Set is the all-inclusive set of tools you need to tackle your project. This 59-piece set has everything you need to get started on your next project. It comes with a wide range of sockets, ranging from 3/8 in to 1 1/2 in., so you will always have the right tool for the job. The full polish finish gives these tools a professional look and feel that will complement any work space. This metal box holds everything neatly inside, making it easy to transport if needed. You can use this socket combination set with hand ratchets or pear head ratchets, which are included in this kit. Whether you are an experienced technician or someone who is just starting out, Proto's J54132 1/2 in Drive Socket Combination Set has everything you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 1/2" Drive High Torque Forward & Reverse Air Ratchet W (ARR12)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Olive, Canvas, 10 Pockets (5151)
- CRESCENT SLIP JOINT PLIERS 8"" (H28V)
- CS UNITEC Annular Cutter, HSS, 13/16" X 1" (6-1-126)
- PROTO 3/8" Drive Socket Set Metric 21 Pieces 6 mm to 26 mm , Full Polish (J52215-TT)
- PROTO 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52124-TT)
- PROTO 1/2" Drive Deep Impact Socket Set Metric 25 Pieces 8 to 36 mm , Black Oxide (J74216)
- PROTO 1/4" Drive Deep Socket Set Metric 12 Pieces 4 mm to 14 mm , Full Polish (J47202)
- PROTO 1/2 in Drive SAE, 30 pcs (J54130T)
- PROTO 1/2 in Drive Impact Socket Set Metric 30 Pieces 8 to 24 mm , Black Oxide (J74306)
- DYNAMIC 52Pcs 1/2"Dr Metric Impact Socket & Attachment Set W/ Foam Tool Orgnzr (D096005-FT2T)
- Proto Sockets & Ratchets