Shop All Crowfoot Socket Wrenches
This Product is Discontinued
Proto
1/2" Drive, SAE Crowfoot Socket Wrench Flare Nut, Full Polish (Discontinued)
Mfr # J5348FL
Zoro # G5103557
This Product is Discontinued
Key Features
- Head Style Flare Nut
- SAE or Metric SAE
- Drive Size 1/2"
- Socket Sizes 1-1/2"
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5348FL
- Zoro # G5103557
- UPC # 662679182717
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/2" |
Socket Sizes | 1-1/2" |
Overall Length | 3-7/16" |
Head Size | 1 1/2 in |
Details
Item | Crowfoot Socket Wrench |
Head Style | Flare Nut |
SAE or Metric | SAE |
Number of Points | 12 |
Number of Pieces | 1 |
Standards | ASME B107.100-2010, SAE AS4984A |
Finish | Full Polish |
Material | Alloy Steel |
Measurement Type | SAE |
Color | Silver |
Weight | 0.25 lb |
Box End Type | [Delete] |
Corrosion Resistant | Yes |
Opening Type | 12-Point Flare Nut |
Standard | ASME B107.100-2010; SAE AS4984A |
Description
The Proto J5348FL Crowfoot Socket Wrench is a must-have for any mechanic. It provides the torque and control you need to get your job done. The 12-point flare nut crowfoot wrench measures 3 7/16" in length and has a socket size of 1 1/2". Designed with durability in mind, this tool is made from alloy steel. With its full polish finish, it is both easy to clean and corrosion resistant. This wrench also features a head style of flare nut and comes complete with an opening type of 12 point flare nut. If you're looking for a way to tighten fasteners that standard wrenches cannot reach, the Proto J5348FL Crowfoot Socket Wrench will do the trick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.