Shop All Socket Sets
This Product is Discontinued
Proto
1/2" Drive SAE, 31 pcs (Discontinued)
Mfr # J54126K
Zoro # G9886801
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flex Socket Point Styles Included None
- Std. Socket Point Styles Included 12
- Sockets Included (12) Deep 12-Point, (14) Standard 12-Point
- Impact Rated No
- Finish Full Polish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J54126K
- Zoro # G9886801
- UPC # 662679172824
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 3/8 in to 1 1/4 in |
Deep Socket Size | 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Deep Socket Style/Size | Deep 12-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Standard Socket Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Standard Socket Style/Size | Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Description
Socket Wrench Set, Standard Socket Count/Style (14) 12-Point, Standard Socket Style/Size Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, Deep Socket Count/Style (12) 12-Point, Deep Socket Style/Size Deep 12-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, Flex Socket Count/Style None, Drive Size 1/2 in, Drive Type Hand, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.