Shop All Crowfoot Socket Wrenches
Proto
1/2" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish
Mfr # J5342FL
Zoro # G5929609
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Flare Nut
- SAE or Metric SAE
- Drive Size 1/2"
- Socket Sizes 1-5/16"
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5342FL
- Zoro # G5929609
- UPC # 662679182687
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/2" |
Socket Sizes | 1-5/16" |
Overall Length | 3-1/16" |
Head Size | 1 5/16 in |
Details
Item | Crowfoot Socket Wrench |
Head Style | Flare Nut |
SAE or Metric | SAE |
Number of Points | 12 |
Number of Pieces | 1 |
Standards | ASME B107.100-2010, SAE AS4984A |
Material | Alloy Steel |
Finish | Full Polish |
Box End Type | [Delete] |
Measurement Type | SAE |
Weight | 0.19 lb |
Corrosion Resistant | Yes |
Color | Silver |
Opening Type | 12-Point Flare Nut |
Standard | ASME B107.100-2010; SAE AS4984A |
Description
If you need a crowfoot socket wrench that is durable and strong, the Proto J5342FL 1/2" Drive Crowfoot Socket Wrench is for you. It has a head style of flare nut and opening type of 12-point flare nut. The SAE crowfoot socket wrench comes with a full polish finish, making it both corrosion resistant and easy to clean. This tool measures 3 1/16" in length, has a drive size of 1/2", socket sizes of 1 5/16" and an overall length of 3 1/16". The alloy steel used to make this wrench makes it very sturdy. With its 12 point opening type, this crowfoot wrench can be used on any fastener with a 12 point head. If you're looking for durability when working with fasteners, the Proto J5342FL Crowfoot Socket Wrench will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34324)
- ABANAKI Small Oxygenator, Aerator, Use W/Sump Pump (AA1200)
- BLAIR EQUIPMENT CO HOLE CUTTER QUAD LEAD ARBOR (BL14609)
- DRILL AMERICA m27x2 HSS Metric 4 Flute Bottoming Hand Tap (DWTB27X2)
- PROTO 3/8" Drive, Metric 10mm Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4910MHFL)
- PROTO 3/8" Drive, SAE 2-3/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4988CF)
- PROTO 1/2" Drive, SAE 1-9/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5350FL)
- PROTO 3/8" Drive, Metric 15mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4915MCF)
- PROTO 1/4" Drive, SAE 9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4718CF)
- PROTO 3/8" Drive, SAE 7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4928CF)
- WESTWARD 3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR36)
- Proto Crowfoot Socket Wrenches