Shop All Crowfoot Socket Wrenches
Proto
1/2" Drive, SAE 1-3/8" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish
Mfr # J5344FL
Zoro # G5120978
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Flare Nut
- SAE or Metric SAE
- Drive Size 1/2"
- Socket Sizes 1-3/8"
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5344FL
- Zoro # G5120978
- UPC # 662679182694
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/2" |
Socket Sizes | 1-3/8" |
Overall Length | 3-5/16" |
Head Size | 1 3/8 in |
Details
Item | Crowfoot Socket Wrench |
Head Style | Flare Nut |
SAE or Metric | SAE |
Number of Points | 12 |
Number of Pieces | 1 |
Standards | ASME B107.100-2010, SAE AS4984A |
Material | Alloy Steel |
Finish | Full Polish |
Weight | 0.25 lb |
Color | Silver |
Box End Type | [Delete] |
Corrosion Resistant | Yes |
Measurement Type | SAE |
Opening Type | 12-Point Flare Nut |
Standard | ASME B107.100-2010; SAE AS4984A |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 1/2 in, Head Size 1 3/8 in, Overall Length 3 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4 X 3/8" 4 Flute TiN Single End Center Cut End Mill (5828-0250)
- MILWAUKEE TOOL M18 FUEL 16 Gauge Angled Finish Nailer (Tool Only) (2841-20)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7510)
- HOUGEN-OGURA 15/64 in. Round Punch (76334)
- PROTO 3/8" Drive, SAE 2-15/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4994CF)
- PROTO 1/2" Drive, SAE 1-7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5360CF)
- PROTO 3/8" Drive, Metric 16mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4916MCF)
- PROTO 1/2" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5352FL)
- PROTO 3/8" Drive, Metric 21mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4921MCF)
- PROTO 3/8" Drive, SAE 9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4918CF)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13108)
- Proto Crowfoot Socket Wrenches