Shop All Crowfoot Socket Wrenches
This Product is Discontinued
Proto
1/2" Drive, SAE 1-1/4" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (Discontinued)
Mfr # J5340FL
Zoro # G5103502
This Product is Discontinued
Key Features
- Head Style Flare Nut
- SAE or Metric SAE
- Drive Size 1/2"
- Socket Sizes 1-1/4"
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J5340FL
- Zoro # G5103502
- UPC # 662679182670
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/2" |
Socket Sizes | 1-1/4" |
Overall Length | 3" |
Head Size | 1 1/4 in |
Details
Item | Crowfoot Socket Wrench |
Head Style | Flare Nut |
SAE or Metric | SAE |
Number of Points | 12 |
Number of Pieces | 1 |
Material | Alloy Steel |
Finish | Full Polish |
Standards | ASME B107.100-2010, SAE AS4984A |
Corrosion Resistant | Yes |
Box End Type | [Delete] |
Color | Silver |
Weight | 0.19 lb |
Measurement Type | SAE |
Opening Type | 12-Point Flare Nut |
Standard | ASME B107.100-2010; SAE AS4984A |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 1/2 in, Head Size 1 1/4 in, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.