Shop All Hand Ratchets
Proto
1/2" Drive Ratchet Repair Kit, Black Oxide
Mfr # J6014RK-TT
Zoro # G0095098
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Black Oxide
- Number of Pieces 10
- For Use With Mfr. No. J6014C, J6014CX, J6014CXCERT, J6014MC, J6014NMC, J6016C, J6016CX, J6016CXCERT, J6016MC, J6016NMC, J6068C, J6072C, J6072CX, J6072CXCERT
- Includes Cam, Cover Plate, Dawg Spring, Left Dawg, Lever, Lock Washers, Ratchet Wheel, Right Dawg, Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6014RK-TT
- Zoro # G0095098
- UPC # 662679123673
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Details
Item | Ratchet Repair Kit |
Finish | Black Oxide |
Number of Pieces | 10 |
For Use With | Mfr. No. J6014C, J6014CX, J6014CXCERT, J6014MC, J6014NMC, J6016C, J6016CX, J6016CXCERT, J6016MC, J6016NMC, J6068C, J6072C, J6072CX, J6072CXCERT |
Includes | Cam, Cover Plate, Dawg Spring, Left Dawg, Lever, Lock Washers, Ratchet Wheel, Right Dawg, Screws |
SAE or Metric | SAE |
Corrosion Resistant | Yes |
Compatible with Product Type | 1/2 in Drive Ratchets |
Non-Sparking | No |
Non-Magnetic | No |
Insulated | No |
Compatible Mfr. Model Number | J6014C-T, J6016NMC-T |
Accessory Type | Ratchet Repair Kit |
Description
Ratchet Repair Kit, Drive Size 1/2 in, Number of Pieces 10, Compatible with Product Type 1/2 in Drive Ratchets, Includes Cam, Cover Plate, Dawg Spring, Left Dawg, Lever, Lock Washers, Ratchet Wheel, Right Dawg, Screws, Black Oxide, Compatible Mfr. Model Number J6014C-T, J6016NMC-T, Compatible with Brand and Series Proto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-3/8" dia. (SSBK-048)
- ARSENAL BY ERGODYNE Tool Suspenders, Tool Belt Suspenders, Gray, Ballistic Polyester, 1 Pockets (5560)
- MILWAUKEE TOOL Portable Band Saw Blade, Blade 35-3/8" L (48-39-0616, 48-39-0619)
- DRILL AMERICA 1-1/2"X 4" Carbon Steel Square NPT Pipe Die (DWTSQNPT112X4)
- PROTO Ratchet 3-8 Dr Female (577-5249FW)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Oxide Finish (J5249BL)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Full Polish Finish (J5249HTC)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 15" L, Full Polish Finish (J5454F)
- PROTO 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7-3/8" L, Full Polish Finish (J5252F)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 16" L, Black Oxide Finish (J5450BL)
- URREA Spare Parts For Ratchets 5452A & 5457 (5452ARK)
- Proto Sockets & Ratchets