Shop All Hand Ratchets
Proto
1/2" Drive Ratchet Adapter, Chrome
Mfr # J5447
Zoro # G0253495
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 2 1/2 in
- Finish Chrome
- Features Converts standard handles to ratcheting handles
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5447
- Zoro # G0253495
- UPC # 662679181345
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 2 1/2 in |
Details
Item | Ratchet Adapter |
Finish | Chrome |
Features | Converts standard handles to ratcheting handles |
Number of Pieces | 1 |
System of Measurement | Inch |
Tether Capable | Not Tether Capable |
Standards | ASME B107.110-2012 |
Weight | 0.86 lb. |
Includes | Ratchet Adapter |
Material | Alloy Steel |
SAE or Metric | SAE |
Non-Magnetic | No |
Insulated | No |
Non-Sparking | No |
Compatible with Product Type | 1/2 in Drive Ratchets |
Corrosion Resistant | Yes |
Accessory Type | Ratchet Adapter |
Description
Ratchet Adapter, Drive Size 1/2 in, Overall Length 2 1/2 in, Number of Pieces 1, Compatible with Product Type 1/2 in Drive Ratchets, Includes Ratchet Adapter, Alloy Steel, Chrome, Compatible with Brand and Series Proto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2336YG-200)
- EKLIND Hex Key Stand (11111)
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F857)
- MALCO 18 Oz. Sheet Metal Hammer (SH3)
- PROTO Proto J5449XLQR 1/2" Drive Premium Quick-Release Pear Head Ratchet 10-1/2" (J5449XLQR)
- PROTO 1/4" Drive Ratchet Repair Kit, Chrome (J47HTCFRK)
- PROTO 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7-3/8" L, Full Polish Finish (J5252F)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 25-11/16" L, Black Oxide Finish (J5426HTCBL)
- PROTO 1/2" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 14" L, Black Oxide Finish (J5449-14BL)
- PROTO 3/8" Drive Spinner Ratchet, Chrome (J5251)
- S&G TOOL AID 1/2" SPIN-A-RATCHET (SG13200)
- Proto Hand Ratchets