Shop All Impact Sockets
Proto
1/2" Drive O Ring Red Plastic Coated
Mfr # JRR50160
Zoro # G3638923
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 1/8 in
- Material Resin
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JRR50160
- Zoro # G3638923
- UPC # 662679977993
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1/8 in |
Size | 1600 Groove |
Hub Diameter | 1 3/4 in |
Pin Overall Length | 1/8 in |
Ring Inner Diameter | 1 19/32 in |
Groove Diameter | 1 19/32 in |
For Drive Size | 1/2 |
Details
SAE or Metric | SAE |
Material | Resin |
Item | O Ring |
Number of Pieces | 1 |
For Use With | Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use |
Finish | Red Plastic Coated |
Impact Rated | Yes |
Features | 1600 Groove with Crush Gauge |
Measurement Type | SAE |
Crush Gauge | Yes |
Ring Material | Resin |
Pin Material | Resin |
Pin Style | One Piece |
Description
Impact Socket Retaining Ring, For Drive Size 1/2, Crush Gauge Yes, Pin Material Resin, Ring Material Resin, Pin Style One Piece, Ring Inner Diameter 1 19/32 in, Overall Length 1/8 in, Pin Overall Length 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mic, 1 to 2/25.4 to 50.8mm, Ratchet, NIST, Case (293-345-30CAL)
- WIHA Insulated Tool Set, 66 pc. (32876)
- CRUSHPROOF Crushproof EXAFLT300 3" x 11' Self Connecting Exhaust Hose (EXAFLT300)
- JONARD TOOLS Fiber Inspection, Microscope, 400x Magnify (FIM-400)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50087)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50080)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50115)
- PROTO 3/4 in Drive Impact Socket 22 mm Size 6 pt Standard Depth, Black Oxide (J07522M)
- PROTO 1/2 in Drive Impact Socket 28 mm Size, Deep Socket, black oxide (J7328M)
- PROTO 1/2 in Drive Flex Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (J74275P)
- PROTO 1 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (J10019L)
- Proto Impact Sockets