Shop All Impact Sockets
Proto
1/2" Drive O Ring Red Plastic Coated
Mfr # JRR50130
Zoro # G3722573
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 1/8 in
- Material Resin
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JRR50130
- Zoro # G3722573
- UPC # 662679977979
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1/8 in |
Size | 1300 Groove |
For Drive Size | 1/2 |
Ring Inner Diameter | 1 5/16 in |
Pin Overall Length | 1/8 in |
Hub Diameter | 1 7/16 in |
Groove Diameter | 1 5/16 in |
Details
SAE or Metric | SAE |
Material | Resin |
Item | O Ring |
Number of Pieces | 1 |
Finish | Red Plastic Coated |
Features | 1300 Groove with Crush Gauge |
For Use With | Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use |
Impact Rated | Yes |
Measurement Type | SAE |
Crush Gauge | Yes |
Pin Material | Resin |
Ring Material | Resin |
Pin Style | One Piece |
Description
Impact Socket Retaining Ring, For Drive Size 1/2, Crush Gauge Yes, Pin Material Resin, Ring Material Resin, Pin Style One Piece, Ring Inner Diameter 1 5/16 in, Overall Length 1/8 in, Pin Overall Length 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (530285)
- DIABLO 7/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4290)
- KESON 150 ft. Large Cap Chalk Line Reel (G150)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, Curved Tube (AHSQD-15-XNGL)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50087)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50080)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50115)
- PROTO 3/8 in Drive Impact Socket 21 mm Size, Deep Socket, black oxide (J7021M)
- PROTO 1/2 in Drive Impact Socket black oxide (J7321MHT)
- PROTO 1 in Drive Impact Socket 36 mm Size, Deep Socket, black oxide (J10036ML)
- TEKTON 1/2 Inch Drive 7/8 x 15/16 Inch Thin Wall Impact Flip Socket (SIF20909)
- Proto Impact Sockets