Shop All Impact Sockets
Proto
1/2" Drive O Ring Red Plastic Coated
Mfr # JRR50115
Zoro # G3611587
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 1/8 in
- Material Resin
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JRR50115
- Zoro # G3611587
- UPC # 662679977962
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1/8 in |
Size | 1150 Groove |
For Drive Size | 1/2 |
Ring Inner Diameter | 1 5/32 in |
Groove Diameter | 1 5/32 in |
Pin Overall Length | 1/8 in |
Hub Diameter | 1 1/4 in |
Details
SAE or Metric | SAE |
Material | Resin |
Item | O Ring |
Number of Pieces | 1 |
Finish | Red Plastic Coated |
For Use With | Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use |
Impact Rated | Yes |
Features | 1150 Groove with Crush Gauge |
Measurement Type | SAE |
Pin Material | Resin |
Ring Material | Resin |
Crush Gauge | Yes |
Pin Style | One Piece |
Description
Impact Socket Retaining Ring, For Drive Size 1/2, Crush Gauge Yes, Pin Material Resin, Ring Material Resin, Pin Style One Piece, Ring Inner Diameter 1 5/32 in, Overall Length 1/8 in, Pin Overall Length 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pry Bar 12In Rolling Head (7163)
- LEICA Battery Charger, Plastic (A100)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62087)
- RELTON Single Cutter Hammer Bit 1/4" X 24" - SDS+ (207- 4-26)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50130)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50160)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50087)
- PROTO 1/4 in Drive Impact Socket 13 mm Size, Deep Socket, black oxide (J6513MH)
- PROTO 1/2 in Drive Impact Socket 1 3/16 in Size, Standard Socket, black oxide (J7438)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 8 pt Deep Depth, Black Oxide (J7318S)
- CAPRI TOOLS 3/8 in Drive 24 mm 6-Point Deep Impact Socket (5-3224)
- Proto Sockets & Ratchets