Shop All Impact Sockets
Proto
1/2" Drive O Ring Red Plastic Coated
Mfr # JRR50087
Zoro # G3613136
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 1/8 in
- Material Resin
- Features 870 Groove with Crush Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JRR50087
- Zoro # G3613136
- UPC # 662679977931
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1/8 in |
Size | 870 Groove |
Pin Overall Length | 1/8 in |
For Drive Size | 1/2 |
Hub Diameter | 1 in |
Ring Inner Diameter | 7/8 in |
Groove Diameter | 7/8 in |
Details
SAE or Metric | SAE |
Material | Resin |
Item | O Ring |
Features | 870 Groove with Crush Gauge |
For Use With | Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use |
Finish | Red Plastic Coated |
Number of Pieces | 1 |
Impact Rated | Yes |
Measurement Type | SAE |
Ring Material | Resin |
Pin Material | Resin |
Crush Gauge | Yes |
Pin Style | One Piece |
Description
Impact Socket Retaining Ring, For Drive Size 1/2, Crush Gauge Yes, Pin Material Resin, Ring Material Resin, Pin Style One Piece, Ring Inner Diameter 7/8 in, Overall Length 1/8 in, Pin Overall Length 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 1/4 Insert Bit x 1-1/4" - 5/16 Hex S (230H1664A)
- EZRED RATCHET CHROME Grip Lockng Flex-Hd 1/2" (EZMR1224FL)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2340)
- ROADPRO Air Gun Kit, DOT, SAE Standards, Gray (RP63052)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50080)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50130)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50115)
- PROTO 3/8 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J7213M)
- PROTO 3/4 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J07509L)
- PROTO 1 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (J10024L)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030M)
- Proto Sockets & Ratchets