Shop All Impact Sockets
Proto
1/2" Drive O Ring Red Plastic Coated
Mfr # JRR50080
Zoro # G3673424
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 1/8 in
- Material Resin
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JRR50080
- Zoro # G3673424
- UPC # 662679977924
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1/8 in |
Size | 800 Groove |
Hub Diameter | 15/16 in |
For Drive Size | 1/2 |
Pin Overall Length | 1/8 in |
Groove Diameter | 51/64 in |
Ring Inner Diameter | 51/64 in |
Details
SAE or Metric | SAE |
Material | Resin |
Item | O Ring |
Number of Pieces | 1 |
Impact Rated | Yes |
Finish | Red Plastic Coated |
Features | 800 Groove with Crush Gauge |
For Use With | Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use |
Measurement Type | SAE |
Pin Material | Resin |
Crush Gauge | Yes |
Ring Material | Resin |
Pin Style | One Piece |
Description
Impact Socket Retaining Ring, For Drive Size 1/2, Crush Gauge Yes, Pin Material Resin, Ring Material Resin, Pin Style One Piece, Ring Inner Diameter 51/64 in, Overall Length 1/8 in, Pin Overall Length 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Spanner Wrench, 135 to 145mm Capacity (40 Z 135-145)
- CAPRI TOOLS 3/8 in Drive 7/32 in Hex Bit Socket (3-0553)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2206)
- WESTWARD Ratcheting Wrench, Combination, SAE, 9/32" (54PN22)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50115)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50160)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50087)
- PROTO 1 1/2 in Drive Impact Socket 5 in Size, Standard Socket, black oxide (J15080)
- PROTO 1/2 in Drive Flex Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (J74286P)
- PROTO 1 in Drive Impact Socket 75 mm Size, Deep Socket, black oxide (J10075ML)
- WESTWARD 1/2 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide (5DFP0)
- Proto Impact Sockets