Shop All Crowfoot Socket Wrenches
Proto
1/2" Drive, Metric 26mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish
Mfr # J5326MCF
Zoro # G4969474
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Drive Size 1/2"
- Socket Sizes 26mm
- Overall Length 2-29/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5326MCF
- Zoro # G4969474
- UPC # 662679004101
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/2" |
Socket Sizes | 26mm |
Overall Length | 2-29/32" |
Head Size | 26 mm |
Size | 26mm |
Details
Item | Crowfoot Socket Wrench |
Head Style | Open End |
SAE or Metric | Metric |
Number of Pieces | 1 |
Finish | Full Polish |
Material | Alloy Steel |
Standards | ASME B107.21 |
Corrosion Resistant | Yes |
Color | Silver |
Measurement Type | Metric |
Weight | 0.49 lb |
Standard | ASME B107.21 |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 1/2 in, Head Size 26 mm, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2" Drive 50 to 100 Geared Teeth Round Head Style Hand Ratchet, 2" L, Chrome Finish (800740-2)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Socket (SHD13311)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81199)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH4E17)
- PROTO 3/8" Drive, Metric 13mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4913MCF)
- PROTO 1/2" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5342CF)
- PROTO 1/2" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5352FL)
- PROTO CROWFOOT WRENCH 3/8"DR 2-9/16" (PO4982CF)
- PROTO 3/8" Drive, Metric 22mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4922MCF)
- PROTO 3/8" Drive, SAE Crowfoot Socket Wrench Set Open End, Full Polish (J49003CF)
- PROTO 3/8" Drive, SAE 1-9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4950CF)
- Proto Crowfoot Socket Wrenches