Shop All Impact Socket Sets
Proto
1/2" Drive Impact Socket Set, SAE, 8 pcs
Mfr # J72159
Zoro # G2642604
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J72159
- Zoro # G2642604
- UPC # 662679006211
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Depth | Deep |
Socket Size Range | 1/2 in to 15/16 in |
Deep Socket Size | 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in |
Deep Socket Style/Size | Deep 6-Point: 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in |
Socket Size | 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in |
Description
Proto's J72159 1/2 in. Drive Impact Socket Set is a useful set of tools that will help you tackle the toughest jobs. This impact socket set comes with a side locking hole for easy socket removal and installation. The 6 pt deep sockets range from 1/2 in to 15/16 in size, so you can work on most applications. Each deep socket is made of black oxide finish steel and has a 6-point style to provide additional grip when needed. The drive size is 1/2", while the measurement type is SAE. Proto Tools' J72159 1/2 in Drive Impact Socket Set gives you the assurance that your projects are in good hands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 21302 Forged Super-Junior C-Clamp 1in Opening Capacity (21302-wilton)
- HHIP 3/4" 5C Precision Square Collet (3900-1584)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- WIDIA Spiral Point Tap, M3.5-0.6, Metric, 2 Flutes, Oxide (19833)
- PROTO 1/2" Drive Deep Impact Socket Set, Metric, 5 pcs (J74218)
- PROTO 3/4" Drive Impact Socket Set, SAE, 10 pcs (J07500-10)
- PROTO 1" Drive Impact Socket Set, SAE, 6 pcs (J76106)
- PROTO 1" Drive Impact Socket Set, SAE, 37 pcs (J76137)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72137M)
- PROTO 3/8" Drive Deep Impact Socket Set, SAE, 15 pcs (J72116)
- TITAN ® 6-Piece 1/2 in. Drive Impact Socket Accessory Set (42100)
- Proto Sockets & Ratchets