Shop All Sockets
Proto
1/2" Drive H"ge Handle 15-3/4"
Mfr # J5467
Zoro # G3903562
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 15 1/4 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 15 1/4 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
Standards | ASME B107.110-2012 |
Features | Heat Treated |
Tether Capable | Tether Capable |
Item | Hinge Handles |
Handle Type | Standard |
For Use With | 1/2" Drive Sockets |
Tether Style | Tether Capable |
Grip Style | Knurled |
Corrosion Resistant | Yes |
Insulated | No |
Head Type | Flexible |
Ratcheting | No |
Non-Sparking | No |
Handle Shape | Straight |
Flex Range of Motion | 90 Degrees |
Non-Magnetic | No |
Tether Ready | No |
Description
Breaker Bar, Drive Size 1/2 in, Alloy Steel, Chrome, Overall Length 15 1/4 in, Flexible, Standard, Straight, Knurled, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS 5 ft. Tape Measure, Blue (35-780-010)
- DE-STA-CO Flat Tip Spindle, 8-32, 0.44, 1 (105208)
- EXCEL BLADES K18 Grip-On Knife, Soft Grip Hobby Knife with Safety Cap, Black, 12pk. (16020)
- CLEVELAND Straight Flute Hand Tap, 1/4"-28, Bottoming, Plug, Taper, 4 Flutes (C54476)
- PROTO 1/4 in Drive, SAE Socket, 6 Points (J4770R-1/16)
- PROTO 3/8 in Drive, 25/32" 12 pt SAE Socket, 12 Points (J5225)
- PROTO 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (J4708L)
- PROTO SKT 3/4DR 22MM 12PT (PO5522M)
- PROTO 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (J5528HL)
- PROTO 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (J5412MH)
- PERFORMANCE TOOL 1/4 In Dr. Hex Bit Socket 3/32 In, W36802 (W36802)
- Proto Sockets & Ratchets