Shop All Impact Universal Joint Sets
Proto
1/2" Drive Deep Universal Impact Socket Set, 7 pcs
Mfr # J72147M
Zoro # G3299021
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J72147M
- Zoro # G3299021
- UPC # 662679006181
- Country of Origin United States
- Category Impact Universal Joint Sets
Dimensions
Drive Size | 1/2" |
Socket Depth | Deep |
Socket Size Range | 13 to 19 mm |
Socket Size | 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Deep Socket Style/Size | Deep 6-Point: 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Deep Socket Size | 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 1/2 in, Impact Rated Yes, Socket Depth Deep, Socket Shape 6-Point, Includes Standard Sockets No, Standard Socket Count/Style None, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Deep Socket Count/Style (7) 6-Point, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 3 (C57181)
- STAHLWILLE TOOLS Striking face ring Wrench Size 65 mm L.290 mm (42050065)
- KAPRO 150 Semi-professional 72" I-Beam w/Plumb Site (150-81-72)
- WESTWARD Bearing Separator, Max Spread 4-1/2 In. (23M597)
- PROTO 1/2" Drive Universal Impact Socket, 13 pcs (J74143)
- PROTO 1/2" Drive Universal Impact Socket Set, 8 pcs (J72145)
- PROTO 1/2" Drive Universal Impact Socket Set, 7 pcs (J72143M)
- WESTWARD 3/8" Drive Impact Socket Set, 12 pcs (4PRE9)
- CAPRI TOOLS 1/4, 3/8, 1/2 in Drive Impact Universal Joint Set, 3 pcs (5-8101)
- GEARWRENCH 10 Piece 1/2" Drive 6 Point Deep Universal Impact Metric Socket Set (84945N)
- ASTRO PNEUMATIC Astro Pneumatic AST-78340 0.37 in. Drive Nano Pinless Universal Impact Sockets; 8 Piece (AST-78340)
- Proto Impact Universal Joint Sets