Shop All Impact Socket Sets
Proto
1/2" Drive Deep Impact Socket Set, SAE, 15 pcs
Mfr # J74114
Zoro # G6134414
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J74114
- Zoro # G6134414
- UPC # 662679563042
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 3/8 in to 1 1/4 in |
Socket Depth | Deep |
Deep Socket Style/Size | Deep 6-Point: 1 in, 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Deep Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 1/2 in, Impact Rated Yes, Socket Depth Deep, Socket Shape 6-Point, Includes Standard Sockets No, Standard Socket Count/Style None, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 1 in, 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep Socket Count/Style (15) 6-Point, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Carbon Steel Poo, 16"x4 (CFE447K)
- FASTCAP Glu-Bot Lid And Retaining Ring (GB.LIDRING)
- WHEELER-REX Schedule 80 Guide, 3 in, For 16300 (700590)
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (XT447T)
- PROTO 3/8" Drive Impact Socket Set, SAE, Metric, 20 pcs (J72220)
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, 5 pcs (J72142)
- PROTO 1/4" Drive Impact Socket Set, SAE, 11 pcs (J69106)
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, 7 pcs (J72144)
- PROTO 1/4" Drive Impact Socket Set, Metric, 7 pcs (J69202)
- PROTO 1/4" Drive Impact Socket Set, SAE, 6 pcs (J69102)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Set, SAE, 8 pcs (4058)
- Proto Impact Socket Sets