Shop All Impact Socket Sets
Proto
1/2" Drive Deep Impact Socket Set, Metric, 5 pcs
Mfr # J74218
Zoro # G3112737
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J74218
- Zoro # G3112737
- UPC # 662679150822
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 17 to 24 mm |
Socket Depth | Deep |
Socket Size | 17 mm, 19 mm, 21 mm, 22 mm, 24 mm |
Deep Socket Size | 17 mm, 19 mm, 21 mm, 22 mm, 24 mm |
Deep Socket Style/Size | Deep 6-Point: 17mm, 19mm, 21mm, 22mm, 24mm |
Description
Proto's J74218 1/2 in. Drive Deep Impact Socket Set is a professional-grade impact socket set that will give you the strength and durability to handle heavy-duty tasks. This 6-point deep impact socket set comes with 5 pieces for your convenience. It has stamped size markings on the side of each socket, which makes it easy to identify their sizes. The sockets are made of heat treated alloy steel for added strength and durability. The side locking hole ensures that sockets stay securely attached to the ratchet during use, while its Torque Plus design helps prevent rounding off or slipping out of fasteners' corners. Proto Tools' J74218 1/2 in. Drive Deep Impact Socket Set is an essential tool kit for any professional or hobbyist who needs high quality tools to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 28-Piece (4-15 mm) (SHD90214)
- STARRETT Depth Micrometer w/Half Base, 0-3" (443Z-3RL)
- LENOX Band Saw Blade, 16 ft. 11 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793134)
- IRWIN Hanson High Carbon Steel HCS Tap and HSS Drill Bit Set 10 - 32 2 pc (80221)
- PROTO 1/2 in Drive Impact Socket Sets, SAE, 19 pcs (J74106KV)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72137M)
- PROTO 3/4" Drive Impact Socket Set, Metric, 10 pcs (J72100M)
- PROTO 3/8" Drive Impact Socket Set, SAE, Metric, 20 pcs (J72220)
- PROTO 3/4" Drive Impact Socket Set, SAE, 13 pcs (J72104)
- PROTO 1/4" Drive Impact Socket Set, Metric, 7 pcs (J69202)
- KLEIN TOOLS 7-in-1 Impact Flip Socket Set, No Handle (32933)
- Proto Impact Socket Sets