Shop All Hand Ratchets
Proto
1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 10-11/16" L, Black Oxide Finish
Mfr # J5449HTCBL
Zoro # G8482437
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement Fixed
- Reversing Yes
- Head Style Pear
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5449HTCBL
- Zoro # G8482437
- UPC # 662679112080
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 10-11/16" |
Description
Hand Ratchet, Standard, Pear, Reversing Yes, Alloy Steel, Minimum Arc Swing 4 Degrees , Overall Length 10 1/2 in, Drive Size 1/2 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Natural Gray Non-Sanded Grout 10 lb (PBPG0910)
- ECLIPSE TOOLS Bit, Hex, 4mm, 1" L, 1/4" Hex (HX4X1)
- TESA BROWN & SHARPE Dial Caliper, 6 In, 0.001 In Grad, White (75.115811)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 8-1 (W409)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 25-11/16" L, Black Oxide Finish (J5426HTCBL)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 17-11/16" L, Black Oxide Finish (J5450HTCBL)
- PROTO RATCHET 1/2" DR (POJ5449)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Full Polish Finish (J5249FW)
- PROTO 3/8" Drive Ratchet Repair Kit, Black Oxide, Chrome, Satin (J5249XLQRRK)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 9-3/8" L, Full Polish Finish (J5452F)
- GEARWRENCH 38 Drive 120XP Stubby Flex Head Teardrop Ratchet 5 (KDT81212P)
- Proto Sockets & Ratchets