Shop All Sockets
Proto
1/2" Drive, 7/16 in Hex Metric Socket, 6 Points
Mfr # J7414PF
Zoro # G7489946
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 "
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1 1/2 " |
Size | 7/16 in |
Socket Depth | Standard |
Output Drive Size | 11/16" |
Socket Size | 7/16 in |
Socket Length | 1 1/2 in |
Description
Power Socket, Alloy Steel, Black Oxide, Drive Size 1/2 in, Drive Type Power, Socket Depth Standard, Socket Length 1 1/2 in, Socket Shape 6-Point, Socket Size 7/16 in, Non-Sparking No, Non-Magnetic No, Tether Ready No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Bit Organizer w/o Bushings (03.51.0106)
- WIHA SAE Plain Hex Key, 7/32" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33483)
- PROTO 13 Piece SAE L-Shape Hex Key Set, J4983 (J4983)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT14F20)
- PROTO 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (J5016MH)
- PROTO 3/4" Drive Ell Handle 16" (J5686)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5476A)
- PROTO 3/4 in Drive, 15/16" Spline SAE Socket, 12 Points (J5532SPL)
- PROTO SKT 1/2DR 1-1/16 12PT DEEP (PO5334)
- PROTO 1/4 in Drive, 4mm 12 pt Metric Socket, 12 Points (J4704TM)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD22029)
- Proto Sockets