Proto

1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Full Polish Finish (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Hand Ratchets

Key Features

  • Drive Size 1/2"
  • Head Movement Fixed
  • Reversing Yes
  • Head Style Pear
  • Overall Length 10"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Proto
  • MFR # J5449UT
  • Zoro # G4328624
  • UPC #
    662679310035
  • Country of Origin United States
  • Category Hand Ratchets

Dimensions

Drive Size 1/2"
Overall Length 10"

Description

The PROTO J5449UT 1/2" Drive, 10" Pear Hand Ratchet is the tool you need for your next project. It is the perfect solution for tightening and loosening nuts and bolts in tight spaces. The reverse lever on this ratchet allows you to work with ease even when wearing gloves. The alloy steel material makes it durable enough to handle tough jobs. This hand ratchet has a full polish finish that resists corrosion and rusting. With a fixed head movement, this ratchet offers continuous rotation in both directions without having to reposition the wrench or socket. When working with nuts and bolts, make sure you have the PROTO J5449UT 1/2" Drive, 10" Pear Hand Ratchet nearby.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products