Shop All Sockets
Proto
1/2" Drive, 1450 Groove SAE Socket
Mfr # JRR50145
Zoro # G3693864
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 1/8 in
- Material Resin
- Finish Red Plastic Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1/8 in |
Size | 1450 Groove |
For Drive Size | 1/2 |
Pin Overall Length | 1/8 in |
Groove Diameter | 1 7/16 in |
Ring Inner Diameter | 1 7/16 in |
Hub Diameter | 1 9/16 in |
Details
SAE or Metric | SAE |
Material | Resin |
Finish | Red Plastic Coated |
Number of Pieces | 1 |
Features | 1450 Groove with Crush Gauge |
For Use With | Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use |
Item | O Ring |
Impact Rated | Yes |
Measurement Type | SAE |
Crush Gauge | Yes |
Ring Material | Resin |
Pin Material | Resin |
Pin Style | One Piece |
Description
Impact Socket Retaining Ring, For Drive Size 1/2, Crush Gauge Yes, Pin Material Resin, Ring Material Resin, Pin Style One Piece, Ring Inner Diameter 1 7/16 in, Overall Length 1/8 in, Pin Overall Length 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tap Index, Jobber Length, Steel (12700)
- DE-STA-CO Horizontal Handle Toggle Clamp, 75 lb Cap (205-SSS)
- ESCHENBACH OPTIK GMBH Magnifying Head, 10x (1550-73)
- K-TOOL INTERNATIONAL 6Pc Hook & Pick Set (KTIXD70006)
- PROTO 1/2" Drive, 950 Groove SAE Socket (JRR50095)
- PROTO 1/2 in Drive, 13/16" SAE Socket, 6 Points (J5326HPA)
- PROTO 3/8" Drive, 12" Breaker Bar, Full Polish (J5266)
- PROTO 1/4 in Drive, 16mm Hex Metric Socket, 6 Points (J4716M)
- PROTO 1/2 in Drive, 7/8" 8 pt SAE Socket, 8 Points (J5428S)
- PROTO 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points (J5320H)
- PROTO 1 in Drive, 3-1/2" 12 pt SAE Socket, 12 Points (J5812)
- Proto Sockets