Shop All Impact Sockets
Proto
1/2 DR 12 PT IMP SOCKET
Mfr # PO7412
Zoro # G901955789
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1-1/2 in
- Features Etched/Stamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # PO7412
- Zoro # G901955789
- UPC # 662679342081
- Country of Origin United States
- Category Impact Sockets
Dimensions
Overall Length | 1-1/2 in |
Details
SAE or Metric | SAE |
Features | Etched/Stamped |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 150 Semi-professional 72" I-Beam w/Plumb Site (150-81-72)
- GEARWRENCH 716 90T 12 PT Combi Ratchet Wrench (KDT86944)
- DRILL AMERICA 3/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/32)
- KLEIN TOOLS Tool Pouch, Pliers Holders - Open Bottom, Leather, 1 Pockets (5107-9)
- PROTO 1/4 in Drive Impact Socket 7/32 in Size, Standard Socket, black oxide (J6907H)
- PROTO 1/2 in Drive Impact Socket 23 mm Size 6 pt Deep Depth, Black Oxide (J7323M)
- PROTO 3/8 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (J7218M)
- PROTO 1/2 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (J7348H)
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 12 pt Deep Depth, Black Oxide (J7324)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size, Standard Socket, black oxide (J7418HF)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030M)
- Proto Sockets & Ratchets