Shop All Hand Held Punches
Proto
1/16" Super-Duty Punch Pin
Mfr # J48116
Zoro # G1619764
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 1/8 in
- Tip Size (In.) 1/16 in
- Hex (In.) 1/4 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J48116
- Zoro # G1619764
- UPC # 662679010768
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 1/8 in |
Tip Size (In.) | 1/16 in |
Shank Width | 1/4 |
Overall Length | 4 1/4 |
Tip Size | 1/16 |
Hole Diameter | 1/16 |
Tip Diameter | 1/16 in |
Description
Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 1/16, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/4, Hole Diameter 1/16, Overall Length 4 1/4, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Level, 1-19/64" W, 6" L, Aluminum (2173-360)
- MORSE Spade Bit, Series: WSB, 1-1/8 in dia, 6 in OAL, 1/4 in Shank (WSB1125)
- PROTO 1/2" Drive Socket Set Metric 22 Pieces 10 mm to 26 mm , Full Polish (J54210A)
- UNGER Scraper Flr W/Pole 3-5Ft Extsn (977120)
- PROTO Pin Punch, S2, 1/8 x 4-3/4 In (J49018S2)
- PROTO Drift Punch, S2, 3/16 x 10 In (J963/8S2)
- PROTO 1/16" Pin Punch (J471/4X1/16)
- PROTO Drift Punch 1/4" (J961/2)
- PROTO Starting Punch 1/8" (J505/16)
- PROTO Punch, Starting, 3/16 In (J503/8)
- GRAY TOOLS Brass Drift Punch, 3/4" Diameter X 8" Long (CBR8)
- Proto Cutting and Shaping Tools