SAE or Metric
|
SAE
|
Primary Application
|
HVAC
|
Number of Pieces
|
105
|
Includes
|
28 - Sockets; 26 - Wrenches; 7 - Staking Tools; 8 - Pliers; 13 - Screwdrivers; 23 - Misc Tools
|
Features
|
Designed for Fastener Sizes 3/8" through 7/8"
|
Tool Storage Type Included
|
Box
|
Sub-Category
|
Tool Set
|
Number of Wrenches
|
26
|
Screwdrivers Included
|
Standard Slotted: 3/8 in x 8 in, 3/16 in x 6 in, 5/16 in x 6 in, Standard Phillips: #1 x 3 in, Cabinet Slotted: 3/16 in x 3 in, Cabinet Phillips: #2 x 4 in, Square Blade: 3/8 in x 8 in, Phillips Hollow Shaft: 3 in x 6 in
|
Number of Miscellaneous Tools
|
1
|
Electrical and Telecomm Tools Included
|
Wire Stripper/Crimper: 8-1/2 in
|
Number of Screwdrivers
|
8
|
Measuring Tools Included
|
Tape Rule: 25 ft x 1/4 in, Torpedo Level: 9 in
|
Tool Families Included
|
Cutting Tools, Electrical and Telecomm Tools, Hex and Torx Keys, Inspection and Retrieving Tools, Measuring Tools, Nut Drivers and Nutsetters, Pliers, Putty Knives and Scrapers, Screwdrivers, Sockets and Accessories, Striking Tools, Wrenches
|
Number of Measuring Tools
|
2
|
Miscellaneous Tools Included
|
Tubing Flaring Tool
|
Number of Hex and Torx Keys
|
13
|
Number of Pliers
|
8
|
Tool Kit Product Grouping
|
Tool Kits
|
Number of Consumable Parts
|
0
|
3/8 In. Drive Sockets/Accs. Included
|
High Strength Magnetic Power Socket 6 PT: 1/2 in, 3/8 in, 5/16 in, 7/16 in, 9/16, Ratchet, Socket 12 PT: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep 12 PT: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Universal Joint, Extension: 1-3/4 in, 3 in, 6 in
|
Included Storage
|
Mfr. No. J120TB
|
Number of Cutting Tools
|
4
|
Wrenches Included
|
Adjustable: 8 in, 12 in, Combination 12 PT: 1/2 in, 1/4 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Flare Nut 6 PT: 1/2 in x 9/16 in, 3/8 in x 7/16 in, 5/8 in x 11/16 in, Flare Nut Ratcheting 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Pipe Wrench, Refrigeration Wrench: 1/4 in x 3/16 in Square & 9/16 in x 1/2 in Hex, 1/4 in x 3/8 in Square & 3/16 in x 5/16 in Square
|
Pliers Included
|
Groove Joint: 10 in, Slip-Joint w/Grip: 6 in, Diagonal w/Grip: 7-5/16 in, Hose Clamp w/Grip: 7-3/4 in, Locking Straight: 7-15/32 in, Needle Nose Long Reach: 11-9/16 in, Needle Nose w/Grip: 7-25/32 in
|
Nonsparking
|
No
|
Striking Tools Included
|
Chisel Cold Super Duty: 1/2 in, 5/8 in, Punch/Chisel Holder, Punch Center: 3/8 in, Punch Pin Super Duty: 1/8 in, 3/16 in, Hammer Pein: 16 oz
|
Inspection and Retrieving Tools Included
|
Inspection Mirror Circle 7/8 in
|
Nut Drivers and Nutsetters Included
|
Nut Driver: 1/2 in x 4 in, 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 4 in, 5/16 in x 4 in
|
Number of Sockets/Accs.
|
28
|
Hex and Torx Keys Included
|
Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
|
Tool Storage Included
|
Yes
|
Cutting Tools Included
|
Retractable Utility Knife, High Tension Hacksaw: 12 in, Mini Hack Utility Saw, Tubing Cutter
|
Number of Nut Drivers and Nutsetters
|
5
|
Putty Knives and Scrapers Included
|
Flexible Putty Knife: 1-1/4 in
|
Number of Inspection and Retrieving Tools
|
1
|
No. of Putty Knives and Scrapers Included
|
1
|
Number of Striking Tools
|
6
|
Number of Electrical and Telecomm Tools
|
1
|
Item
|
Tradesman Tool Set
|
Measurement Type
|
SAE
|
Insulated
|
No
|
Electrical and Telecom Tools Included
|
Wire Stripper/Crimper
|
Number of Abrasives and Finishing Tools
|
0
|
Tool Storage Material
|
Fabric, Plastic
|
Plumbing Tools Included
|
None
|
Number of Putty Knives and Scrapers
|
0
|
Number of Electrical and Telecom Tools
|
1
|
Number of Plumbing Tools
|
0
|
Number of Measuring and Testing Tools
|
2
|
Sockets, Drive Tools, and Accessories Included
|
None
|
Measuring and Testing Tools Included
|
Tape Measure, Torpedo Level
|
Tool Storage Type
|
Tool Box
|
Number of Sockets, Drive Tools, and Accessories
|
0
|
Non-Sparking
|
No
|
Compatible Tool Storage Manufacturer Model Number
|
Mfr. No. J120TB
|
Abrasives and Finishing Tools Included
|
None
|
Tool Storage Color
|
Red
|